Beli vacuum cleaner motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMETEK LAMB Vacuum DC MotorDeskripsi:Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.atribut:
- Average Life (hour): 500
- Body Dia. (in): 5.7
- Duty cycle: Intermittent
- Frame: Non-Standard
- Ins. Class: A
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Lug
- Motor Thermal Protection: None
- Motor/Blower Type: Bypass
- Mounting Brackets: Thermoset
- No. of Speeds: 1
- Phase: Single
- LAVOR Dry Vacuum Cleaner ProfessionalDeskripsi:Professional ultra silent vacuum cleaners Lavor were conceived to meet the needs of floor care sector. Equipped with: - Silenced single stage motor (high effciency). - Integrated accessory holder. - Shock and overturn proof design. - 12 litre plastic tank (PP). - HEPA filter. - Rotating ON/OFF switch. - Microfber collector filter HEPA flow. - High visibility safety power cable 12m. - Accessories Ø 32. Optional: - code. 5.212.0023 Paper collector filter set (10pcs). - code. 5.212.0149 Microfber collector filter set (10pcs). - code. 3.754.0081 Brush carpet Turbo brush Type 2. - code. 6.205.0199 Paper collector filter set (300pcs). - code. 6.205.0200 Paper collector filter set (550 pcs).atribut:
- Maximum Motor Power (W): 800/900
- Column Depresion (kPa/mmH2O): 24/2400
- Air Suction (L/s): 44
- Noise Level (dBa): 72
- Voltage (V/Hz): 230-50
- Platinum Keramik Keramik Lantai 80x80 Peninsula Seriesatribut:
- Finish: Glossy
- Size (cm): 80x80
- Mellor Electric DC Motor Brush 24V DC Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- SL Plastic Tray Alaska Super Triangle Side (Nampan)atribut:
- Color: Random Color
- Dimensions (mm): 535x420x180
- Size: Jumbo
- Nitto L Transparent non-slip tapeatribut:
- Adhesive: Acrylic
- Base Material: Polyester film
- Color: Clear
- Tape Length (m): 5
- Tape Thickness (mm): 0.5
- Where to Use: Outdoors
- Ametek One Stage By Pass Motor Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Power Supply: 1200W
- COSMO Cleanroom Wipes (Lap Penyerap)Deskripsi:Tisu ruang dan zona bersih kelas 100. Tisu pembersih untuk lingkungan kritis yang mengutamakan persyaratan pengendalian kontaminasi dengan pelepasan partikel rendah dan tingkat ekstraksi yang rendahatribut:
- Color: White
- NILFISK Vacuum Dry (Penyedot Debu)Deskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- TRUSCO Dry Vacuum CleanerDeskripsi:Although it is dry type, the price is reasonable price setting.A 1200 W full powerful motor but compact body is included.With a foot switch device that can be turned on and off with feet.Compared with traditional paper filter bag, synthetic fiber filter bag with around 2 times dust collection power is adopted.atribut:
- Dust Collection Capacity (L): 7
- Noise Level (dB): 65
- Maximum Air Volume (m³/minute): 3.48
- Maximum Vacuum Pressure (kPa): 24
- COSMO Quarter Fold Wipes (Lap Penyerap)Deskripsi:Tisu higienis standar industri dan profesional. Tisu higienis sekali pakai yang aman untuk pengguna dan ramah lingkungan. Elastis sehingga ideal untuk pembersihan posisi yang sulit terjangkau dan tesktur paling lembut diantara merk lainnya. Memiliki daya serap yang maksimal untuk semua jenis cairan asam/basa, pelumas oli/grease dan semua jenis cairan yang mudah menguap (solvent). Komposisi material: 70-80% pulp/bubur kayu dan 20-30% Polypropylene (PP). Bersertifikat LPPOM MUI dan Laboratorium independen SIG.atribut:
- Color: White
- Dimensions (cm): 35x30
- Number of Sheets: 100
- Paper Weight (gsm): 70
Daftar Harga vacuum cleaner motor Terbaru October 2026
| Alphalux Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu) | Rp1.499.900 |
| AMETEK LAMB Vacuum DC Motor | Rp5.599.900 |
| LAVOR Dry Vacuum Cleaner Professional | Rp3.999.900 |
| Innotechs Scrubber Motor Battery XD3A for Vacuum Cleaner | Rp1.999.900 |
| Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu) | Rp1.099.900 |
| Alphalux Accecories Standard Dry Vacuum Cleaner | Rp929.900 |
| Platinum Keramik Keramik Lantai 80x80 Peninsula Series | Rp269.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp769.900 |
| Elegance Housekeeping Trolley (Troli Kebersihan) | Rp12.999.900 |
| Mellor Electric DC Motor Brush 24V DC Series | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P103046721-1.jpg)



/P103044163-1.jpg)


/00P103640000-1.jpg)
/dsP103209496-1.jpg)

/odP108166877-19.jpg)
/bmP105254418-1.jpg)

/fpP111472565-1.jpg)
/P103044145-1.jpg)
/P103044039-1.jpg)
/5nP115842203-1.jpg)
/30P103953108-1.jpg)

/94P115842328-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)